-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Strapping Seal |
|---|---|
| Fits Strap Width | 3/4" |
| Material | Steel |
| Quantity | 250 |
| Seal Application | Regular Duty Seals |
| Seal Inside Width | 3/4" |
| Seal Length | 1 1/4" |
| Seal Outside Width | 3/4" |
|---|---|
| Seal Surface Type | Flat |
| Seal Thickness | 5/16" |
| Seal Type | Open |
| Size | 3/4" |
| Strapping Seal Type | Open Seals |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16.76 |
| HS Code | 8308906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)