-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Steel Strapping |
|---|---|
| Aar Approved | No |
| Astm Number | D3953-15 |
| Break Strength | 1690 lbs. |
| Carbon Level | Low Carbon |
| Coil Weight | 100 lbs. |
| Coil Width | 5/8" |
| Color | Black |
| Core Diameter | 16" |
| Core Width | 3" |
| Heat Treated | Yes |
| Length | 2046 ft. |
| Material | Steel |
|---|---|
| Mil Thickness | 23 mil. |
| Standards | D3953-15 |
| Strapping Application | Standard Duty Steel |
| Strapping Length | 2046 ft. |
| Strapping Thickness | 0.023" |
| Strapping Width | 5/8" |
| Strapping Wind | Oscillated |
| Thickness | 0.023" |
| Width | 5/8" |
| Wind | MW |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 57.15 |
| HS Code | 7217905030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)