-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lever Chain Hoist |
|---|---|
| Body Depth | 5 13/16" |
| Body Finish | Powder Coated |
| Body Material | Steel |
| Brake Type | Weston Style |
| Chain | Zinc Plated |
| Chain Finish | Zinc Plated |
| Chain Length | 16 ft. |
| Features | 360° Handle Rotation, Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Sealed Roller Bearing, Stainless Steel Riveted Id Tags, Standard Overload Protection, Steel Handle With Rubber Grip |
| Head Room | 12 25/32" |
| Hook Opening | 1 3/16" |
| Included Components | Safety Latch Hooks |
| Includes | Safety Latch Hooks |
| Includes Brake | Brake Included |
| Lever Length | 12 3/16" |
| Lift Length | 15 ft. |
| Lifting Capacity | 1500 lbs. |
| Lifting Hook Material | Alloy Steel |
|---|---|
| Lifting Hook Opening Width | 1 3/16" |
| Lifting Hook Type | Hook With Safety Latch |
| Load Capacity | 1500 lbs. |
| Maximum Pulling Capacity | Not Applicable |
| Min. Between Hooks | 12 13/16" |
| Mounting Type | Hook Mounted - No Trolley |
| Number Of Reeves | 1 |
| Overload Protection | Yes |
| Overload Protection Included | Yes |
| Power Source | Lever |
| Pull Force To Lift Rated Load | 30.86 lbs. |
| Pull To Lift Rated Load | 31 lbs. |
| Reeving | 1 |
| Resistance Properties | Corrosion Resistant |
| Tonnage - Lifting Capacity | 0.5 ton. |
| Standards | ANSI/ASME B30.21, AS 1418.2, CE |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 15.24 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 9.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)