-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Chain Hoist |
|---|---|
| Body Depth | 5 3/16" |
| Body Material | Steel |
| Body Width | 5 27/32" |
| Brake Type | Weston Style Brake |
| Chain Finish | Zinc Plated |
| Depth | 5 1/8" |
| Finish | Powder Coated |
| Headroom | 10 3/4" |
| Hoist Overload Protection | Yes |
| Hook Opening | 15/16" |
| Housing Depth | 5 1/4" |
| Housing Length | 5 1/4" |
| Housing Width | 5" |
| Includes | Over Load Limiter |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
|---|---|
| Length | 5 1/4" |
| Lift Length | 20 ft. |
| Lifting Hook Material | Alloy Steel |
| Lifting Hook Opening Width | 1 3/32" |
| Lifting Hook Type | Hook With Safety Latch |
| Load Capacity | 1000 lbs. |
| Maximum Pulling Capacity | Not Applicable |
| Min. Between Hooks | 10 3/4" |
| Overload Protection | Yes |
| Overload Protection Included | Yes |
| Power Source | Manual |
| Pull To Lift Rated Load | 50 lbs. |
| Resistance Properties | Corrosion Resistant |
| Width | 5" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 20.32 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.3 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)