-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rear Axle Bearing Puller Set |
|---|---|
| Application | Washer Captures Bearing Firmly |
| Function | Removes Semi-Floating Rear Axle Bearings |
|---|---|
| Includes | 1 To 1-7/8" Puller, 1-3/8" To 2-7/8" Puller, 1-5/16" To 2-3/8" Puller |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 14.99 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)