-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pitman Arm Puller |
|---|---|
| Application | Pulling Jobs For Medium- And Heavy-Duty Trucks |
| Color | Black |
| For Use With | For Medium And Heavy Duty Trucks |
| For Vehicle Tool Category | Suspension |
| Height | 1 13/64" |
| Includes | Adapter |
| Length | 2 45/64" |
|---|---|
| Material | Steel |
| Number Of Pieces | 1 |
| Size | 2 1/4" |
| Tool Type | Arm Puller |
| Width | 2 45/64" |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 6.86 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)