-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locknut Socket |
|---|---|
| Bolt Clearance | 3 13/32" |
| Drive Size | 3/4" |
| Drive Type | Hand |
| Finish | Natural |
| Impact Rated | No |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Points | 6 |
|---|---|
| Output Type | Hex |
| Overall Length | 3 13/32" |
| Size | 2 3/8" |
| Socket Depth | Deep |
| Socket Shape | 6-Point |
| Socket Size | 2 3/8" |
| System Of Measurement | SAE |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Wall Thickness | 1/8" |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 7.11 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)