-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Mill |
|---|---|
| Application | For Thread Milling |
| Cutter Diameter | 6 mm |
| Cutting Dia. | 6/25" |
| Cutting Length | 0.67" |
| Drilling Tool Configuration | Individual |
| End Mill Material | Carbide |
| Finish | TiAlN |
| Flute Type | Helical |
| Flutes | 4 |
| Length Of Cut | 17 mm |
| List Number | 41150 |
| Material | Carbide |
| Measurement System | Metric |
|---|---|
| Nomenclature | 41150 |
| Number Of Flutes | 4 |
| Pitch | 1 mm |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | H, P |
| Shank Dia. | 6 mm |
| Shank Length | 48 mm |
| Size | M8 |
| Thread Size | M8 x 1 |
| Thread Standard | Metric |
| Thread Type | Metric |
| Type | Solid |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)