-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide Bur |
|---|---|
| Cutter Dia. | 5/8" |
| Cutting Edge Type | Right Hand |
| Length Of Cut | 1" |
| Max. Rpm | 40,000 |
| Overall Length | 2" |
|---|---|
| Shank Material | HSS |
| Shank Size | 1/4" |
| Shape | Egg |
| Trade Number | SE-6 |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)