-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| 55% Thread Drill Size | 1.65 mm |
| 65% Thread Drill Size | #51 |
| 75% Thread Drill Size | 1.6 mm |
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Features | Sti Thread |
| Finish | Black Oxide |
| Interrupted Thread | Yes |
| List Number | 342STI |
| Material Grade - Machining | Grade 342STI |
| Measurement System | Metric |
| Number Of Flutes | 2 |
| Overall Length | 46 mm |
| Pitch Diameter Limits | D2 |
| Pitch Type | 0.4 mm |
| Primary Material Application | Stainless Steel, Steel |
| Primary Material Application Iso Code | M, P |
| Shank Dia. | 3.58 mm |
| Shank Length | 33 mm |
|---|---|
| Shank Type - Machining | Straight |
| Size | M2 |
| Spiral Direction | Neutral |
| Square Size | 2.79 mm |
| Tap Chamfer | Plug |
| Tap Finish | Black Oxide |
| Tap Material | High Speed Steel |
| Tap Style | Spiral Point |
| Tap Thread Size | M2 x 0.4 |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 6 mm |
| Thread Limit | D2 |
| Thread Pitch | 0.4 mm |
| Thread Size | M2 x 0.4 |
| Thread Standard | Metric Coarse |
| Thread Type | STI |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)