-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| Finish | Nitride |
| List Number | 114 |
| Material | Cobalt |
| Number Of Flutes | 3 |
| Overall Length | 1 3/4" |
| Pitch Diameter Limits | H7 |
| Pitch Type | 56 |
|---|---|
| Shank Dia. | 0.141" |
| Size | #2 |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 7/16" |
| Thread Type | Coarse |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)