-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| 55% Thread Drill Size | 9/32" |
| 65% Thread Drill Size | J |
| 75% Thread Drill Size | I |
| Class Of Fit | Class 2B |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | Yes |
| Finish | TiCN Coated |
| List Number | 311 |
| Material | Carbide |
| No. Of Pieces | 1 |
| Number Of Flutes | 5 |
| Overall Length | 3 17/32" |
| Pitch Diameter Limit | Not Rated |
| Pitch Diameter Limits | 2B |
| Pitch Type | 24 |
| Primary Material Application | Hardened Steel |
| Primary Material Application Iso Code | H |
| Shank Dia. | 5/16" |
| Shank Length | 2 5/32" |
| Shank Type | Straight |
|---|---|
| Shank Type - Machining | Straight |
| Spiral Direction | Neutral |
| Square Size | 0.238" |
| System Of Measurement | Fractional Inch |
| Tap Chamfer | Modified Bottoming, Semi-Bottoming |
| Tap Finish | TiCN |
| Tap Grouping | Tap |
| Tap Length Standard | DIN |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 5/8" |
| Thread Limit | 2B |
| Thread Limit/class Of Fit | 2B, 2B |
| Thread Size | 5/16"-24 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 24 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)