-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| 55% Thread Drill Size | #27 |
| 65% Thread Drill Size | 9/64" |
| 75% Thread Drill Size | #29 |
| Coolant Fed | Non Coolant Through |
| Extended Neck | No |
| Finish | TiCN |
| List Number | 301 |
| Material Grade - Machining | TiCN |
| Measurement System | Pipe |
| Number Of Flutes | 3 |
| Overall Length | 2 3/8" |
| Pitch Diameter Limits | H2 |
| Pitch Type | 36 |
| Primary Material Application | Stainless Steel, Steel |
| Primary Material Application Iso Code | M, P |
| Shank Dia. | 7/32" |
| Shank Length | 1 7/16" |
| Shank Type - Machining | Straight |
|---|---|
| Size | #8 |
| Spiral Direction | Neutral |
| Square Size | 0.164" |
| Tap Chamfer | Plug |
| Tap Finish | TiCN |
| Tap Material | High Speed Steel |
| Tap Style | Spiral Point |
| Tap Thread Size | #8-36 |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 7/16" |
| Thread Limit | H2 |
| Thread Size | #8-36 |
| Thread Standard | Unf |
| Thread Type | STI |
| Threads Per Inch | 36 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)