-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| Finish | S/O |
| List Number | 314 |
| Material | VC-10 |
| Number Of Flutes | 3 |
| Overall Length | 2.375" |
| Pitch | 32 |
| Pitch Diameter Limits | H3 |
|---|---|
| Shank Dia. | 0.194" |
| Size | #6 |
| Tap Style | Plug |
| Thread Direction | Right Hand |
| Thread Length | 7/8" |
| Thread Type | STI |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)