-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | #31 |
| 65% Thread Drill Size | #32 |
| 75% Thread Drill Size | #36 |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 0.1120", 0.1136", 0.1153", 0.1169", 0.1185" |
| Extended Neck | Yes |
| Features | Sharp Cutting Edge |
| Finish | TiCN |
| List Number | 16505 |
| Material Grade - Machining | Grade 16505, VC 10 |
| Measurement System | Pipe |
| Number Of Flutes | 2 |
| Overall Length | 2 3/16" |
| Pitch Diameter Limits | H2 |
| Pitch Type | 40 |
| Primary Material Application | Hardened Steel, Stainless Steel, Steel |
| Primary Material Application Iso Code | H, M, P |
| Secondary Material Application | Aluminum, Cast Iron, Steel |
| Secondary Material Application Iso Code | K, N, P |
| Shank Dia. | 9/64" |
| Shank Length | 1 13/32" |
|---|---|
| Shank Type - Machining | Straight |
| Size | #6 |
| Square Size | 0.109" |
| Tap Chamfer | Modified Bottoming, Semi Bottoming |
| Tap Finish | TiCN |
| Tap Length Standard | DIN |
| Tap Material | Powdered Metal |
| Tap Shank Standard | DIN |
| Tap Style | Spiral Flute |
| Tap Thread Size | #6-40 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 3/16" |
| Thread Limit | H2 |
| Thread Limit/class Of Fit | H2 |
| Thread Size | #6-40 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 40 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 0.76 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.009 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)