-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Forming Tap |
|---|---|
| 55% Thread Drill Size | 1.6 mm |
| 65% Thread Drill Size | #23 |
| 75% Thread Drill Size | #25 |
| Class Of Fit | Class 3B |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | No |
| Features | 40-50% Less Machining Torque, Fluteless Forming Tap |
| Finish | TiCN |
| List Number | 16260 |
| Material | Cobalt |
| Material Grade - Machining | Grade 16260 |
| Measurement System | Pipe |
| No. Of Pieces | 1 |
| Number Of Flutes | 3 |
| Overall Length | 3 1/4" |
| Pitch Diameter Limits | H3 |
| Pitch Type | 24 |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel |
| Primary Material Application Iso Code | H, M, N, P |
| Secondary Material Application | Hardened Steel, Nickel, Titanium |
| Secondary Material Application Iso Code | H, S |
| Shank Dia. | 1/4" |
|---|---|
| Shank Length | 2 3/64" |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Size | #10 |
| Spiral Direction | Neutral |
| Square Size | 0.19" |
| Tap Chamfer | Modified Bottoming, Semi-Bottoming |
| Tap Finish | TiCN |
| Tap Grouping | Tap |
| Tap Length Standard | DIN |
| Tap Material | Cobalt |
| Tap Shank Standard | ANSI |
| Tap Style | Thread Forming |
| Tap Thread Size | #10-24 |
| Tap Type | Thread Forming |
| Thread Direction | Right Hand |
| Thread Length | 41/64" |
| Thread Limit | H3 |
| Thread Size | #10-24 |
| Thread Standard | UNC |
| Thread Type | STI |
| Threads Per Inch | 24 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)