-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| 55% Thread Drill Size | 13.25 mm |
| 65% Thread Drill Size | 33/64" |
| 75% Thread Drill Size | 12.9 mm |
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Finish | Black Oxide |
| List Number | 101C |
| Material | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 4 |
| Overall Length | 3 9/16" |
| Pitch Diameter Limits | H5 |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
| Primary Material Application Iso Code | K, N |
| Shank Dia. | 27/64" |
| Shank Length | 1 5/8" |
| Shank Type - Machining | Straight |
| Spiral Direction | Neutral |
|---|---|
| Square Size | 0.322" |
| Tap Chamfer | Bottoming |
| Tap Finish | Black Oxide |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 1 1/4" |
| Thread Limit | H5 |
| Thread Limit/class Of Fit | H5 |
| Thread Size | 9/16"-18 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 18 |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 1.9 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)