-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| 55% Thread Drill Size | 7.1 mm |
| 65% Thread Drill Size | I |
| 75% Thread Drill Size | H |
| Class Of Fit | Class H3 |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm |
| Extended Neck | Yes |
| Finish | Nitride |
| List Number | 13119 |
| Material | High Speed Steel |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 90 mm |
| Pitch Diameter Limits | D5 |
| Pitch Type | 1.25 mm |
| Primary Material Application | Aluminum |
| Primary Material Application Iso Code | N |
| Shank Dia. | 8.07 mm |
| Shank Length | 55 mm |
|---|---|
| Shank Type - Machining | Straight |
| Size | M8 |
| Square Size | 6.05 mm |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | Black Oxide |
| Tap Length Standard | DIN |
| Tap Material | HSS E |
| Tap Shank Standard | ANSI |
| Tap Thread Size | M8 x 1.25 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 10 mm |
| Thread Limit | D5 |
| Thread Limit / Class Of Fit | D5, H3 |
| Thread Pitch | 1.25 mm |
| Thread Size | M8 x 1.25 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.52 |
| HS Code | 8207504060 |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)