-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 65% Thread Drill Size | 10.94 mm |
| 75% Thread Drill Size | 10.78 |
| Coolant Fed | Coolant Through |
| Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
| Extended Neck | Yes |
| Features | High Performance Spiral Flute Taps For Alloy Steels |
| Finish | TiCN |
| Helix Angle | 15° |
| List Number | 13113 |
| Material | High Speed Steel |
| Material Grade - Machining | Grade 13113 |
| Measurement System | Metric |
| Number Of Flutes | 4 |
| Overall Length | 100 mm |
| Pitch Diameter Limits | 6H |
| Pitch Type | 1.25 mm |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Secondary Material Application | All Materials |
| Secondary Material Application Iso Code | H, K, N, P |
| Shank Dia. | 9.32 mm |
|---|---|
| Shank Length | 51 mm |
| Shank Type - Machining | Straight |
| Size | M12 |
| Square Size | 6.98 mm |
| Tap Chamfer | Bottoming |
| Tap Finish | TiCN |
| Tap Length Standard | DIN |
| Tap Material | High Speed Steel |
| Tap Shank Standard | DIN |
| Tap Style | Spiral Flute |
| Tap Thread Size | M12 x 1.25 |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 9 mm |
| Thread Limit | 6H |
| Thread Limit/class Of Fit | 6H |
| Thread Pitch | 1.25 mm |
| Thread Size | M12 x 1.25 |
| Thread Standard | Metric Fine |
| Thread Type | Metric Fine |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.9 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)