-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Tap |
|---|---|
| 75% Thread Drill Size | C |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Drill Bit Size | 15/64", C |
| Extended Neck | Yes |
| Finish | TiCN Coated |
| Helix Angle | 0° |
| Interrupted Thread | No |
| List Number | 108 |
| Material | High Speed Steel |
| Material Grade - Machining | Grade 108 |
| No. Of Pieces | 1 |
| Number Of Flutes | 4 |
| Overall Length | 2 7/64" |
| Pitch Diameter Limit | Not Rated |
| Pitch Diameter Limits | 2.5P |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
| Primary Material Application Iso Code | K, N, P |
| Shank Dia. | 19/64" |
|---|---|
| Shank Length | 1 3/16" |
| Spiral Direction | Neutral |
| Square Size | 0.233" |
| System Of Measurement | Fractional Inch |
| Tap Chamfer | Modified Bottom, Semi Bottom |
| Tap Finish | TiCN |
| Tap Grouping | Tap |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Pipe |
| Tap Thread Size | 1/16"-27 |
| Tap Type | Pipe |
| Thread Direction | Right Hand |
| Thread Length | 11/16" |
| Thread Size | 1/16"-27 |
| Thread Standard | NPT |
| Threads Per Inch | 27 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)