OSG 1301900703 Spiral Point Tap Modified Bottoming 1/4 Inch x 20 Nitride

Item: AG4AXD
Model: 1301900703
Cross Ref: 33XL97
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$45.07
5% off
$42.82 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Spiral Point Tap
55% Thread Drill Size #3
65% Thread Drill Size #5
75% Thread Drill Size #7
Coolant Fed Non Coolant Through
Drill Bit Size 0.1980", 0.2013", 0.2045", 0.2078", 0.2110"
Extended Neck Yes
Features Din Overall Length, Hsse Material, Nitride Surface Treatment, Spiral Flute
Finish Nitride
Helix Angle 50°
List Number 13019
Material High Speed Steel
Material Grade - Machining Grade 13019
Measurement System Fractional Inch
Number Of Flutes 3
Overall Length 3 1/8"
Pitch Diameter Limits H3
Pitch Type 20
Primary Material Application Aluminum, Brass, Bronze, Copper
Primary Material Application Iso Code N
Shank Dia. 1/4"
Shank Length 1 15/16"
Shank Type - Machining Straight
Square Size 0.19"
Tap Chamfer Modified Bottoming
Tap Finish Black Oxide
Tap Length Standard DIN
Tap Material High Speed Steel
Tap Shank Standard ANSI
Tap Style Spiral Flute
Tap Thread Size 1/4"-20
Tap Type Modified Bottom
Thread Direction Right Hand
Thread Length 3/8"
Thread Limit H3
Thread Limit/class Of Fit H3
Thread Size 1/4"-20
Thread Standard UNC
Thread Type Coarse
Threads Per Inch 20

Shipping Information

Height (cm) 1.27
Length (cm) 7.62
Width (cm) 1.27
HS Code 8207400000
Weight (kg) 0.018

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site