-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| 55% Thread Drill Size | 8.4 mm |
| 65% Thread Drill Size | P |
| 75% Thread Drill Size | 5/16" |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | Yes |
| Finish | Black Oxide |
| List Number | 916 |
| Material | High Speed Steel |
| Material Grade - Machining | Grade 916 |
| No. Of Pieces | 1 |
| Number Of Flutes | 4 |
| Overall Length | 6" |
| Pitch Diameter Limits | H3 |
| Pitch Type | 16 |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, M, N, O, P, S |
| Secondary Material Application | Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel |
| Secondary Material Application Iso Code | K, P |
| Shank Dia. | 3/8" |
| Shank Length | 4 7/64" |
|---|---|
| Spiral Direction | Neutral |
| Square Size | 0.285" |
| System Of Measurement | Fractional Inch |
| Tap Chamfer | Plug |
| Tap Finish | Black Oxide |
| Tap Grouping | Tap |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Straight Flute (Hand) |
| Tap Thread Size | 3/8"-16 |
| Tap Type | Straight Flute |
| Thread Direction | Right Hand |
| Thread Length | 1 1/4" |
| Thread Limit | H3 |
| Thread Size | 3/8"-16 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 16 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 1.52 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0743 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)