-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Point Tap |
|---|---|
| 55% Thread Drill Size | 1.6 mm |
| 65% Thread Drill Size | 1.55 mm |
| 75% Thread Drill Size | #53 |
| Class Of Fit | Class H3 |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 0.0586", 0.0595", 0.0604", 0.0613", 0.0622" |
| Extended Neck | Yes |
| Finish | TiCN Coated |
| List Number | 105 |
| Material | High Speed Steel |
| Measurement System | Pipe |
| Number Of Flutes | 2 |
| Overall Length | 1 3/4" |
| Pitch Diameter Limits | H1 |
| Pitch Type | 72 |
| Secondary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
| Secondary Material Application Iso Code | K, N, P |
| Shank Dia. | 9/64" |
| Shank Length | 1 5/16" |
|---|---|
| Shank Type - Machining | Straight |
| Size | #1 |
| Spiral Direction | Neutral |
| Square Size | 0.11" |
| Tap Chamfer | Plug |
| Tap Finish | TiCN |
| Tap Material | High Speed Steel |
| Tap Thread Size | #1-72 |
| Tap Type | Plug |
| Thread Direction | Right Hand |
| Thread Length | 3/8" |
| Thread Limit | H1 |
| Thread Limit / Class Of Fit | H1, H3 |
| Thread Size | #1-72 |
| Thread Standard | Unf |
| Thread Type | Fine |
| Threads Per Inch | 72 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0068 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)