-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| Finish | S/O |
| List Number | 103 |
| Material | High Speed Steel |
| Number Of Flutes | 3 |
| Overall Length | 2 23/32" |
| Pitch | 24 |
| Pitch Diameter Limits | H3 |
|---|---|
| Shank Dia. | 0.318" |
| Size | 5/16" |
| Tap Style | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 1.125" |
| Thread Type | UNF |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0202 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)