-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap |
|---|---|
| 65% Thread Drill Size | 1.2343" |
| 75% Thread Drill Size | 1.2126" |
| Coolant Fed | Non Coolant Through |
| Dimension Type | Imperial |
| Extended Neck | Yes |
| Finish | TiCN Coated |
| List Number | 101 |
| Material | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 4 |
| Number Of Pieces | 1 |
| Overall Length | 6 1/32" |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, M, N, O, P, S |
| Secondary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
| Secondary Material Application Iso Code | K, N, P |
| Shank Dia. | 1 3/32" |
| Shank Length | 2 7/8" |
| Shank Type - Machining | Straight |
|---|---|
| Spiral Direction | Neutral |
| Square Size | 0.831" |
| Tap Chamfer | Bottoming |
| Tap Finish | TiCN |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Straight Flute |
| Thread Direction | Right Hand |
| Thread Length | 2 1/2" |
| Thread Limit | H4 |
| Thread Limit/class Of Fit | H4 |
| Thread Size | 1 3/8"-6 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 6 |
| Height (cm) | 4.19 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 4.19 |
|---|---|
| Weight (kg) | 3.3975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)