-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | Yes |
| Finish | TiCN Coated |
| List Number | 11052 |
| No. Of Pieces | 1 |
| Number Of Flutes | 5 |
| Overall Length | 125 mm |
| Pitch Diameter Limits | D7 |
| Pitch Type | 2 mm |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper |
| Primary Material Application Iso Code | K, N |
| Shank Dia. | 13.76 mm |
| Shank Length | 70 mm |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Size | M18 |
| Spiral Direction | Neutral |
| Square Size | 10.31 mm |
|---|---|
| System Of Measurement | Metric |
| Tap Chamfer | Bottoming |
| Tap Finish | TiCN |
| Tap Grouping | Tap |
| Tap Length Standard | DIN |
| Tap Material | Powdered Metal |
| Tap Shank Standard | ANSI |
| Tap Style | Straight Flute (Hand) |
| Tap Thread Type | Metric Fine |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 30 mm |
| Thread Limit | D7 |
| Thread Limit/class Of Fit | D7 |
| Thread Pitch | 2 mm |
| Thread Size | M18 x 2 |
| Thread Standard | Metric Fine |
| Thread Type | Metric Fine |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.29 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)