-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| 55% Thread Drill Size | 11.3 mm |
| 65% Thread Drill Size | 11 mm |
| 75% Thread Drill Size | 27/64" |
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Finish | Bright |
| List Number | 101H |
| Material | High Speed Steel |
| Measurement System | Fractional Inch |
| Number Of Flutes | 4 |
| Overall Length | 3 11/32" |
| Pitch Diameter Limits | 0.005 |
| Pitch Type | 13 |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, M, N, O, P, S |
| Secondary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
| Secondary Material Application Iso Code | K, N, P |
| Shank Dia. | 23/64" |
| Shank Length | 1 17/32" |
|---|---|
| Shank Type - Machining | Straight |
| Spiral Direction | Neutral |
| Square Size | 0.275" |
| Tap Chamfer | Bottoming |
| Tap Finish | Bright |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 1 1/8" |
| Thread Limit | H10 |
| Thread Limit/class Of Fit | H10 |
| Thread Size | 1/2"-13 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 13 |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.9 |
| HS Code | 8207406000 |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)