-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wall Container |
|---|---|
| Body Color | Blue |
| Color | Blue |
| Inside Height | 6 1/4" |
| Inside Length | 45 2/3" |
| Inside Width | 13 1/4" |
| Load Capacity | 40 lbs. |
| Material | Plastic |
| Nestable | No |
| Outside Height | 7 1/2" |
| Outside Width | 15" |
|---|---|
| Overall Height | 7 1/2" |
| Overall Length | 48" |
| Overall Width | 15" |
| Shape | Rectangular |
| Stackable | Yes |
| Stacking Capacity | 900 lbs. |
| Storage Capacity | 17.2 gal. |
| Volume | 2.3 cu. ft. |
| Volume Capacity | 2.3 cu. ft. |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 120.65 |
| Width (cm) | 36.83 |
| HS Code | 3923100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.87 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)