-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Headgear |
|---|---|
| Color | Black |
| Features | Opening Delay, Sensitivity Control, True Color View |
| For Use With | 1004.037 1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807 |
| Function | For Use On All Optrel Helmets |
|---|---|
| Material | Cotton |
| Thickness | 0.39" |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 4.32 |
| HS Code | 6507000000 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)