-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Engraving Tool |
|---|---|
| Angle | 60° |
| Application | For Wood, Plastic, Aluminum And Solid Surfaces |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Cutting Length | 1/2" |
| Drilling Tool Configuration | Individual |
| End | Single |
| End Mill Application | Finishing |
| End Type | Single End |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| List Number | 37 |
| Material | Carbide , Solid Carbide |
| Material - Machining | Carbide |
|---|---|
| No. Of Pieces | 1 |
| Number Of Flutes | 1 |
| Overall Length | 2" |
| Primary Material Application | Aluminum, Composite, Wood |
| Primary Material Application Iso Code | N, O |
| Shank Dia. | 1/4" |
| Shape | Half Round |
| Single End/double End | Single End |
| Split Length | 0.09" |
| System Of Measurement | Fractional Inch |
| Tip Angle | 30° |
| Tip Dia. | 0.09" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.27 |
| HS Code | 8207706060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)