-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Coil Latching Relay |
|---|---|
| Amps Rating | 3A |
| Base Shape | Square |
| Base Type | Square |
| Base Type - Plug In Relay | Square |
| Body Depth | 1.42" |
| Body Depth - Relay | 1.1" |
| Body Height | 1.1" , 1.42" |
| Body Width | 0.85" |
| Body Width - Relay | 0.85" |
| Coil Resistance | 5400 ohms |
| Coil Voltage | 120V AC |
| Contact Form | DPDT |
| Contact Material | Silver Nickel |
| Contact Rating | 3A @ 220V AC/24V DC |
| Contact Rating (ac) | 0.8A @ 240V, 3A @ 240V |
| Contact Rating (dc) | 1.5A @ 24V, 3A @ 24V |
| Current Rating | 3A |
| Dielectric Strength | 1500V AC (1000V AC Between Contacts Of Same Polarity And Between Set And Reset Coils) |
| Electrical Connection | Tab |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 200000 |
| Environmental Protection | Enclosed |
| Flat Pin Width | 0.102" |
| Frequency | 50/60 Hz |
| Horsepower @ 120v Ac | 1/6 hp |
|---|---|
| Hp @ 120v | 1/6 hp |
| Hp @ 240v | 1/6 hp |
| Insulation Resistance | 100 M ohms |
| Mechanical Operating Durability | 100000000 |
| Motor Rated | Yes |
| Mounting | Square Plug In Socket |
| Number Of Pins | 10 |
| Number Of Pins - Relay | 10 |
| Number Of Pins/terminals | 10 |
| Overall Depth | 1.67" |
| Overall Height - Relay | 1.67" |
| Pin Shape | Flat |
| Power Consumption - Relay | 0.9 VA |
| Push-to-test Button | Manual Push Test Button |
| Push-to-test Method | Manual |
| Relay Mounting | Plug In |
| Relay Mounting Style | Socket |
| Resistance Properties | Shock-Resistant, Vibration-Resistant |
| Resistive Contact Amp Rating | 3A |
| Response Time | 15 ms |
| Sealing | Enclosed |
| Series | My Series |
| Socket Code | G |
| Status Indicator | No |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 2.79 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)