-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Square |
| Coil Va Rating | 2 VA |
| Coil Voltage | 24V AC |
| Contact Form | 3PDT |
| Contact Material | Silver Alloy |
| Contact Rating | 10A @ 240V AC/28V DC |
| Contact Rating (ac) | 3A @ 480/600V, 10A @ 120/240/277/480/600V, 15A @ 480/600V, 20A @ 120/240/277V |
| Contact Rating (dc) | 10A @ 28V, 20A @ 28V, 30A @ 28V |
| Current Rating | 10A |
| Dc Contact Rating | 10A @ 28V, 20A @ 28V, 30A @ 28V |
| Dielectric Strength | Greater Than 2500V AC Rms 60 Hz All Other Mutually Insulated Elements, >750V AC Rms 60 Hz Across Open Contacts |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 100000 |
| Frequency | 50/60 Hz |
| Horsepower @ 240v Ac | 1/2 hp |
|---|---|
| Hp @ 120v Ac | 1/3 hp |
| Mechanical Operating Durability | 10000000 |
| Motor Rated | Yes |
| Mounting | Panel |
| Number Of Pins | 11 |
| Number Of Pins/terminals | 11 |
| Push-to-test Button | Manual Push Test Button |
| Relay Mounting Style | Socket |
| Resistive Contact Amp Rating | 10A |
| Sealing | Enclosed |
| Series | MJN Series |
| Socket Code | C |
| Status Indicator | LED Indicator |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 16.76 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)