-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Timer |
|---|---|
| Amps | 15A @250 V AC |
| Applicable Ac Voltage Ranges | 100-240V AC |
| Astronomic Functionality | Not Astronomic |
| Available Actions - Electronic Timer | On/Off, Pulse |
| Backup Device | Battery |
| Backup Time | 5 yrs. |
| Battery Type | Lithium |
| Body Color | Light Gray |
| Body Material | Plastic |
| Color | Gray |
| Contact Form | SPST-NO |
| Current Rating | 15A |
| Depth | 2 7/8" |
| Digital Timer Functions | On/Off, Pulse |
| Display Height | 1/4" |
| Display Qty | 1 |
| Electrical Installation Type | Screw Terminal |
| Events Available | 24 |
| Features | Enables Pulse Output Operation, Finger Safe Terminals, Holiday Setting Function, Program Check Function, Summer Time Setting |
| Height | 4" |
| Hp @ 120v | 1/3 hp |
| Hp @ 120v - Maximum | 1/3 hp |
| Indoor/outdoor Usage | Indoor |
| Max. On/off Cycles | 12 |
| Min. Time Setting | 1 min. |
|---|---|
| Mounting | Surface, Track |
| Mounting Style | Din Rail, Surface |
| Nema Enclosure Rating | 1 |
| Number Of Channels | 1 |
| Number Of Circuits | 1 |
| Number Of Poles | 1 |
| Number Of Pulse Events | 24 |
| Operating Temp. | -10°C to +55°C |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | 14°F |
| Operation Mode | 7 Days |
| Overall Depth | 73 mm |
| Overall Height | 101.1875 mm |
| Overall Width | 50 mm |
| Pulse Duration | 1 sec. to 60 min. |
| Pulse Duration - Maximum | 60 min. |
| Pulse Duration - Minimum | 1 sec. |
| Series | H5F Series |
| Time Setting - Maximum | 7 Day |
| Time Setting - Minimum | 24 hrs. |
| Type | Panel Mount |
| Voltage | 100-240V |
| Width | 2" |
| Standards | CSA C22.2 NO.14, EN61010-1, EN61326-1, UL 508, VDE0106/P100 |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 6.1 |
| HS Code | 9106905520 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2475 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)