-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Power Relay |
|---|---|
| Base Shape | Square |
| Base Type | Bracket Mount |
| Body Depth | 1 8/25" |
| Body Height | 1.91" , 2.07" |
| Body Width | 1 2/5" , 2.07" |
| Cad Available | Yes |
| Coil Rating | 1.9 VA |
| Coil Resistance | 75 ohms |
| Coil Voltage | 12V DC |
| Contact Amp Rating (inductive) | 25A @ 220V AC |
| Contact Amp Rating (resistive) | 25A @ 220V AC |
| Contact Form | Dpst-No |
| Contact Material | Silver Alloy |
| Contact Rating (ac) | 25A @ 240V |
| Current Rating | 30A |
| Dielectric Strength | 2000V AC Between Contacts Of Different Poles (Dpst-No Type), 2000V AC Between Contacts Of Same Pole, 4000V AC Min./5000V AC Typical Between Coil And Contacts |
| Electrical Connection | Tab |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 100000 |
| Environmental Protection | Enclosed |
| Flat Pin Width | 1/4" |
| For Use With | Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers |
| Hp @ 120v | 1 1/2 hp |
| Hp @ 240v | 3 hp |
| Hz | 50/60 Hz |
|---|---|
| Insulation Resistance | 1000 M ohms |
| Mechanical Operating Durability | 1000000 |
| Mfr. Series | G7J Series |
| Min. Switching Amps | 100 mA |
| Motor Rating | Yes |
| Mounting | Bracket |
| Mounting Hole Di. | 0.18" |
| Number Of Pins | 6 |
| Number Of Pins - Relay | 6 |
| Number Of Pins/terminals | 6 |
| Number Of Poles | 2 |
| Operating Amps | 25A |
| Overall Depth | 2.09" |
| Overall Height | 2.09" |
| Power Consumption | 1.9 W |
| Power Consumption - Relay | 1.9 W |
| Push-to-test Button | Manual Push Test Button |
| Push-to-test Method | Test Button |
| Relay Mounting | Bracket |
| Relay Mounting Style | Bracket |
| Response Time | 30 ms |
| Sealing | Enclosed |
| Status Indicator | No Indicator |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 5.08 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.2025 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)