-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Power Relay |
|---|---|
| Coil Rating | 1.9 VA |
| Coil Voltage | 24V DC |
| Contact Amp Rating (inductive) | 25A @ 220V AC |
| Contact Amp Rating (resistive) | 30A @ 220V AC |
| Contact Form | SPST-NO |
| Contact Material | Silver Alloy |
| Contact Rating (ac) | 30A @ 240V |
| Current Rating | 30A |
| Dielectric Strength | 2000V AC Between Contacts Of Different Poles (Dpst-No Type), 2000V AC Between Contacts Of Same Pole, 4000V AC Min./5000V AC Typical Between Coil And Contacts |
| Electrical Connection | Screw |
| Electrical Connection Type | Screw |
| Electrical Operating Durability | 100000 |
| Hp @ 120v | 1 1/2 hp |
| Hp @ 240v | 3 hp |
|---|---|
| Hz | 50/60 Hz |
| Mechanical Operating Durability | 1000000 |
| Motor Rated | Yes |
| Mounting | Top Flange |
| Number Of Pins | 4 |
| Number Of Pins/terminals | 4 |
| Number Of Poles | 1 |
| Push-to-test Button | Manual Push Test Button |
| Relay Mounting Style | Surface (Top Flange) |
| Sealing | Enclosed |
| Series | G7L Series |
| Status Indicator | No Indicator |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 5.33 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.225 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)