-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Coil Va Rating | 0.52 VA |
| Coil Voltage | 24V DC |
| Contact Form | SPST/NO |
| Contact Material | Silver Alloy |
| Contact Rating | 10A @ 250V AC/30V DC |
| Contact Rating (ac) | 10A @ 250V |
| Contact Rating (dc) | 10A @ 30V |
| Current Rating | 10A |
| Dielectric Strength | 1000V AC Between Contacts Of Same Polarity, 3000V AC Between Contacts Of Different Polarity, 5000V AC Between Coil And Contacts |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 100000 |
| Hp @ 120v | 1/3 hp |
| Hp @ 240v | 1/2 hp |
|---|---|
| Mechanical Operating Durability | 20000000 |
| Motor Rated | Yes |
| Mounting | Top Flange |
| Number Of Pins | 4 |
| Number Of Pins/terminals | 4 |
| Push-to-test Button | No Test Button |
| Relay Mounting Style | Surface (Top Flange) |
| Resistive Contact Amp Rating | 10A |
| Sealing | Flux Sealed |
| Series | G2R Power Series |
| Socket | None |
| Status Indicator | No |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 4.83 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | MY |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)