-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tension Kit |
|---|---|
| Cable Dia. | 1/4" |
| Length | 65.609 ft. |
|---|---|
| Material | PVC Covered Steel |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 21.59 |
| HS Code | 7312107000 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)