-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snap Off Art Blade |
|---|---|
| Angle | 30° |
| Application | Multipurpose |
| Blade Design | Angled |
| Blade Edge Type | Smooth |
| Blade Length | 4 1/2" |
| Blade Material | Steel |
| Blade Thickness | 0.38 mm |
| Blade Tip | Ballpoint |
| Blade Width | 11/32" |
| Compatible With Grainger Part Number | 6ZTK7 |
|---|---|
| Compatible With Manufacturer Model Number | SAC-1 |
| Compatible With Product Type | Snap-Off Art Knife |
| Features | Acute 30 Degree Angle |
| Includes Blade Dispenser | No |
| Material Application | Cardboard, Films, Flexible Plastics, Paper, Plastic Sheeting, Shrink Wrap, Tape, Twine, Vinyl, Wallpaper |
| No. Of Blades Included | 10 |
| Number Of Cutting Edges | 7 |
| Type | Standard |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 9.4 |
| HS Code | 8211930060 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)