-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stumpy Spout Lid |
|---|---|
| Additives | UV Stabiliser, Anti Static Additive |
| Applications | Agriculture, Automotive, Cement, Food & Beverage, Marine, Mining, Oil & Gas, Power Generation, Pulp & Paper, Rail, Steel, Lube Rooms/Maintenance |
| Color | Gray |
| Compatible With Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
| Design | Advance Sealing Thread |
| For Use With | 101001, 101002, 101003, 101005, 101010 |
| Height | 8.27" |
| Lid Outside Diameter | 5.79" |
| Material | Plastic |
| Not Suitable For | Use With Fuels Or Solvents |
| Outside Dia. | 5.79" |
|---|---|
| Overall Length | 12 3/4" |
| Product Type | Stumpy Spout Lid |
| Resistance Properties | Temperature Resistant |
| Service Temp. | 176°F |
| Spout Length | 4 3/4" |
| Spout Outlet Dia. | 1" |
| Spout Outside Diameter | 1" |
| Spout Type | Rigid |
| Suitable For | Applications Where A Higher Lubricant Flow Is Required |
| Height (cm) | 21.01 |
|---|---|
| Length (cm) | 32.21 |
| Width (cm) | 14.73 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.468 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)