-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spring Scale |
|---|---|
| Capacity | 250g, 9 oz. |
| Digital/mechanical | Mechanical |
| Housing Material | Stainless Steel |
| Includes | User Manual |
| Material | Stainless Steel |
| Overall Depth | 7/8" |
| Overall Height | 8 3/8" |
|---|---|
| Overall Width | 1 7/16" |
| Scale Accuracy | -3% to +3% |
| Scale Display | Analog Linear |
| Scale Graduations | 10g, 0.25 oz. |
| Weighing Units | G, Oz |
| Standards | A VERSATILE AND INEXPENSIVE WAY TO MEASURE A VARIETY OF MATERIALS. AVAILABLE IN BOTH DIAL AND PULL TYPE MODELS, WITH A WIDE RANGE OF WEIGHING UNITS INCLUDING GRAMS, POUNDS, OUNCES AND NEWTONS, AND COLORED FACEPLATES FOR EASY IDENTIFICATION. |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 0.64 |
| Width (cm) | 3.81 |
| HS Code | 8423100030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)