-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Dimension | 7 mm x 0.6 mm |
| Band Material | Stainless Steel |
| Band Material Grade | Grade 304 |
| Band Thickness | 0.024" |
| Band Type | tongue In Groove |
| Band Width | 9/32" |
| Features | Crimp, Stepless Ear |
| Finish | Plain |
|---|---|
| For Maximum Outside Diameter | 1/2" |
| For Minimum Outside Diameter | 13/32" |
| Maximum Closing Force | 2100N |
| Pack Size | 100 |
| Size Range | 10.3 mm to 12.8 mm |
| Type | Crimp, Stepless Ear |
| Height (cm) | 0.79 |
|---|---|
| Length (cm) | 8 |
| Width (cm) | 6.3 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)