-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Drain |
|---|---|
| Body Dia. | 4" |
| Body Height | 2 5/8" |
| Color | Black |
| Color/finish | Black |
| Connection - Drains | Solvent Weld |
| Connection Type | Solvent Weld |
| Drain Color | Black |
| Drain Material | ABS |
| Drain Stopper Type | None |
| Drain Style | Round |
| Grate Color | Silver |
| Grate Material | Stainless Steel |
| Grate Surface Type | Square Holes |
| Grid Material | Stainless Steel |
| Height | 2 1/4" |
| Includes | Screw-In Strainer |
| Includes Grate | Yes |
|---|---|
| Includes Strainer | Yes |
| Ligature Resistant | No |
| Load Capacity | Not Applicable |
| Material | Plastic |
| Outlet Location | Bottom |
| Overall Diameter | 4" |
| Overall Height | 2 5/8" |
| Overall Length | 4 1/4" |
| Pipe Dia. | 2", 3" |
| Pipe Material | Plastic |
| Product Type | Floor Drain |
| Shape | Round |
| Strainer Material | Stainless Steel |
| Type | Straight |
| Standards | IAPMO, UPC |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 10.92 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)