-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cleanout Plug |
|---|---|
| Fitting Connection Type | MNPT |
| For Use In | Drain Access |
| Material | Brass |
| Maximum Operating Pressure | 10 psi |
| Nominal Pipe Size | 4" |
| Nominal Size | 4" |
|---|---|
| Outside Diameter | 4" |
| Pipe Fitting Material | Brass |
| Plug Drive Style | Raised Square |
| Specific Fitting Shape | Pipe Plug |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7419995010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)