-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Riser Clamp |
|---|---|
| Finish | Copper Plated |
| For Pipe Size | 3/4" |
| Material | Steel |
|---|---|
| Max. Load | 255 lbs. |
| Metal Detectable | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 5.08 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)