-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Clamp |
|---|---|
| Bolt Material | Electro Galvanized Steel |
| Cushion Material | EPDM Rubber |
| Cushioned | Yes |
| Features | Clamp Can Be Closed With One Hand, Comes With A Welded 3/8" Cap Nut Allowing Attachment To Threaded Rod, Steel Closing Mechanism Retains Strength When Exposed To Heat |
| Finish | Electro Galvanized |
| For Copper Tube Size | 1" |
| For Insulated Pipe | No |
| For Maximum Outside Diameter | 1 1/8" |
| For Minimum Outside Diameter | 1 1/16" |
| For Pipe Size | 3/4" |
| For Threaded Rod Size | 3/8" |
| For Use On | Copper Tube, Pipe |
| Hanger Material | Steel |
|---|---|
| Hanger Material Finish | Electro Galvanized |
| Hanger Type | Swivel Loop |
| Load Capacity | 180 lbs. |
| Material | Steel |
| Maximum Operating Temperature | 230°F |
| Metal Detectable | Yes |
| Minimum Operating Temperature | -58°F |
| Resistance Properties | Corrosion Resistant |
| Thread Size | 3/8" |
| Tube Size | 1" |
| Type | Superfix Cushioned |
| standard | DIN 4109, DIN EN 13501-1, DIN EN ISO 3822-1, MSS SP-58, TYPE 12 |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 27.43 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)