-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis Hanger |
|---|---|
| Bolt Material | Steel |
| Cushioned | No |
| Finish | Copper Plated |
| For Insulated Pipe | No |
| For Maximum Outside Diameter | 1 5/8" |
| For Pipe Size | 1 1/2" |
| For Threaded Rod Size | 3/8" |
| For Use On | Copper Tube, Stationary Non-Insulated Pipe |
| Hanger Material | Steel |
| Hanger Material Finish | Copper |
| Hanger Type | Clevis |
| Length | 3.312" |
|---|---|
| Load Capacity | 215 lbs. |
| Material | Steel |
| Max. Load | 215 lbs. |
| Metal Detectable | Yes |
| Overall Height | 3.313" |
| Required Number Of Threaded Rods | 1 |
| Series | 402 Series |
| Standards | Mss Sp-58, Type 1, Ww-H-171, Type 12 |
| Thread Size | 3/8" |
| Type | Adjustable |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 7.62 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)