-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Drilling Hammer |
|---|---|
| Handle | Fiberglass |
| Handle Material | Fiberglass |
| Head Length | 4 7/8" |
| Head Material | Steel |
|---|---|
| Head Weight | 4 lbs. |
| Head Width | 2" |
| Overall Length | 10" |
Nupla 28545 drilling hammer is used for driving holes in mortar, bricks and concrete blocks. They are used for driving, punching, chiselling, shaping and forging metals, concrete & industrial machinery.
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 14.22 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.9665 |
The face diameter and handle length of Nupla 28545 drilling hammer are 1-3/8 inches and 10 inches, respectively.
The grip of this drilling hammer is made of rubber to prevent slipping.
Nuplaglas is the patented fibreglass material of Nupla that is used to manufacture the drilling hammer's handle.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)