-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Element |
|---|---|
| Flow Rate | 405 SCFM |
| Max. Temp. | 180°F |
| Media Type | Coalescing |
|---|---|
| Microns | 0.01 µm |
| Type | Pneumatic |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 9.65 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)