-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manifold Assembly |
|---|---|
| Compatible Brand | Aventics |
| Compatible Series | L1 |
| Cv | 1 |
| Height | 1" |
| Includes Mounting Hardware | Hardware Included |
| Length | 5" |
| Npt Port | 1/4" |
| Number Of Stations | 3 |
|---|---|
| Number Of Valve Ports | 3 |
| Overall Height | 1" |
| Overall Length | 5" |
| Overall Width | 2 5/16" |
| Product Type | Manifold Assembly |
| Valve Port Connection Size | 1/4" |
| Width | 2 5/16" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 6.35 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)