-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Head Cap Screw |
|---|---|
| Finish | Black Oxide |
| Grade | Grade 8 |
| Hardness | Rockwell C33-C39 |
| Head Height | 25/64" |
| Head Type | Hex |
| Head Width | 15/16" |
| Length | 7" |
| Material | Steel |
|---|---|
| System Of Measurement | Imperial |
| Tensile Strength | 150000 psi |
| Thread Direction | Right Hand |
| Thread Length | 1 3/4" |
| Thread Size | 5/8"-18 |
| Thread Style | Partially Threaded |
| Thread Type | Fine |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 13.97 |
| HS Code | 7318158066 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4782 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)